Motion
75009
MI ITEM #03239551
MFR #75009
Your Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03239551
MFR #75009

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.70/each(List $13.91)

Overview

Mfr description
75009 BRUSH ARBOR

Specifications

  • For Arbor Size
    1/2 in
  • For Brush Diameter
    Up to 3 in
  • Shank Diameter
    1/4 in
  • Overall Length
    1-3/4 in
  • UPC_NO
    622424750097

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text