1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN BRUSHES DIV
75028
Arbor Adapter or Centering Bushing, Product Type: Arbor Slip Fit Adapter, Arbor Size: 1-1/2"
MI ITEM #
03239555
MFR #
75028
List Price
$5.81
/pr
Qty
Add to Cart
Previous Page
Home
OSBORN BRUSHES DIV 75028
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
75028
Arbor Adapter or Centering Bushing, Product Type: Arbor Slip Fit Adapter, Arbor Size: 1-1/2"
MI ITEM #
03239555
MFR #
75028
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$5.81
/pr
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
75028 1A 1-1/2X2" M/WHEEL ADAPTER
Specifications
Product Types
Arbor Slip Fit Adapter
Arbor Size
1-1/2 in
Adapted Arbor Size
2 in
Material
Metal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data