Motion
0007547200
Floor Squeegee - 24 in Width, Steel, Zinc Handle
Mi Item #03239559
MFR #0007547200
Price$56.37/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Floor Squeegee - 24 in Width, Steel, Zinc Handle
Mi Item #03239559
MFR #0007547200

Mfr description
75472 24" STR. FLOOR SQUEEGEE
  • Two-piece construction with heavy-gauge, zinc-plated steel handles and retaining strips
  • Blades are 1/4” thick by 2” wide
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.37/pk

Specifications

Dimensions

  • Blade Width
    24 in

Details

  • Application
    Floor
  • Blade Color
    Black
  • Handle Material
    Steel, Zinc
  • Squeegee Blade Material
    Neoprene Rubber
  • Squeegee Frame Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)