Motion
0008126000
Push Brooms - Material: Palmyra, 16-7/16 in Wide
MI ITEM #03239574
MFR #0008126000
Price$36.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push Brooms - Material: Palmyra, 16-7/16 in Wide
MI ITEM #03239574
MFR #0008126000

Mfr description
81260 16-7/16X3-1/2 PUSH BROOM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.88/each

Specifications

Dimensions

  • Block Width
    16-7/16 in
  • Bristle Color
    Red
  • Trim Length
    6-1/4 in

Details

  • Bristle Material
    Palmyra

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)