Motion
SN410S
Safety Glasse - Anti-Fog, Clear Lens, Blue Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #03239698
MFR #SN410S
Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Clear Lens, Blue Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #03239698
MFR #SN410S

Mfr description
SN410S BLU FRAME CLEAR LENS INTEGRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.93/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    Body Color: Blue;Lens Treatment: No Anti-fog
  • Adjustable Temples
    true
  • ANSI Rating
    ANSI;ISEA Z87.1-2020
  • Approval Listing Regulations
    ANSI Z87.1, CE EN166 Certified, CAN/CSA Z94.3-07, AS/NZS 1337
  • Comfort Features
    Adjustable Temples
  • Description
    Integra - Half Frame Eyewear. Single lens and adjustable temples ensure reliable performance. Scratch resistant polycarbonate lens provides 99% UVA/B/C protection.
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Blue
  • Frame Color Family
    Blue
  • Frame Style
    Framed
  • Frame Temple Color
    Blue
  • Frame Type
    Half Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Single
  • Manufacturer Stock Number
    SN410S
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Integra
  • Series
    Integra
  • Specialty Features
    Adjustable Temples, UV Protection
  • Standards Met
    ANSI, CAN, CE, CSA Z94.3-2020, ISEA Z87.1-2020, UKCA EN 166
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Blue
  • Temple Style
    Adjustable
  • Type
    Safety Glasses
  • UPC_NO
    814992001514
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)