Motion
SNWR410S
Safety Glasses - Scratch Resistant, Transparent Lens, Blue, Blue, White, White Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #03239699
MFR #SNWR410S
List Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Scratch Resistant, Transparent Lens, Blue, Blue, White, White Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #03239699
MFR #SNWR410S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.88/each for your price

Overview

Mfr description
SNWR410S SFTY GLASS CLR LENS-R/W/B FRM

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Transparent
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Blue, Blue, White, White
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Integra
  • Metal Frame
    Non-Metal Frame
  • Lens Style
    Single
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CAN/CSA Z94.3-07, CE EN 166
  • UPC_NO
    814992001613
  • Frame Color Family
    Multicolor
  • Lens Color Family
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought