Motion
VV5QZ35-0202TC

SMC CORP OF AMERICA
VV5QZ35-0202TC

VQZ 4/5 PORT SOLENOID VALVE with VQZ3000 Model
MI ITEM #03239819
MFR #VV5QZ35-0202TC
List Price$62.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QZ35-0202TC

VQZ 4/5 PORT SOLENOID VALVE with VQZ3000 Model
MI ITEM #03239819
MFR #VV5QZ35-0202TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.84/each for your price

Overview

Mfr description
VV5QZ35-0202TC MANIFOLD
  • Base mounted connector type plug lead manifold for VQZ**5* valve
  • Optional DIN rail mounting for ease of installation
  • Both 3 and 5 port valves can be mounted on the same manifold
  • Maximum 20 stations available as standard
  • 16 port sizes available

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Proof Pressure
    +218 psi
  • Flow Direction
    4-Way
  • Port Size
    1/4 in
  • Fluid Comp
    Air, Inert Gases
  • Overall Length
    110.5 mm
  • Overall Width
    130.7 mm
  • Mounting Type
    Direct
  • For Use With Series
    VQZ3000
  • Manifold Port(s)
    1/4 BSPT
  • Number Of Stations
    2
  • Kit Type
    Connector
  • Series
    VQZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought