Motion
HK2020C

NTN
HK2020C

Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 20 mm Width
Mi Item #03239886
MFR #HK2020C
Price$15.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK2020C

Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 20 mm Width
Mi Item #03239886
MFR #HK2020C

Mfr description
HK2020C NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.30/each

Specifications

Dimensions

  • Bore Diameter  
    0.7874 in
  • Outside Diameter  
    1.0236 in
  • Overall Width  
    0.7874 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.053 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HK2020C Drawn Cup Needle Roller Bearing offers a 0.7874 in bore diameter, open closure type, open ends drawn cup configuration, 1.0236 in outside diameter, 0.7874 in overall width, and 0.053 lbs weight, making it suitable for machinery drives, compressors, and automotive systems requiring compact strength.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359071740
  • Max Rpm
    12000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HMK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359071740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)