Overview
Mfr description
AL50 STIBER CLUTCH
Specifications
- Clutch TypeRamp & Roller Clutch
- Clutch ApplicationOverrunning, Indexing
- Torque Capacity1568 ft-lbs
- Max Rpm2,800 (Outer Race) rpm, 850 (Inner Race) rpm
- Bore Diameter
- Outside Diameter
- Overall Length92 mm
- Bearing SupportBall
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data