Motion
10233
Step Drill Bit - 1/4 in to, 3/4 in, High Speed Steel Material
MI ITEM #03239919
MFR #10233
Price$64.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Drill Bit - 1/4 in to, 3/4 in, High Speed Steel Material
MI ITEM #03239919
MFR #10233

Mfr description
10233 #3 UNIBIT STP DRL 1/4"-3/4" 3/8"
  • New Technology Cuts Faster and Stays Sharp Longer
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.59/each

Specifications

Dimensions

  • Hole Diameters
    1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
  • Max Material Thickness
    1/8 in
  • Maximum Hole Diameter
    3/4 in
  • Minimum Hole Diameter
    1/4 in
  • Number of Hole Sizes
    9
  • Overall Length
    2-3/4 in
  • Shank Size
    3/8 in
  • Step Increments
    1/16 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Uncoated
  • Drill Bit Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    1
  • Self Starting Or Pilot Hole Type
    Self-Starting
  • Shank Type
    Hex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)