Motion
05973
F40M Grade TiCN/AlTiN/TiN coated Carbide XOMX-Style Milling Insert, Diamond Shaped
Mi Item #03240181
MFR #05973
Price$53.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F40M Grade TiCN/AlTiN/TiN coated Carbide XOMX-Style Milling Insert, Diamond Shaped
Mi Item #03240181
MFR #05973

Mfr description
05973 XOMX120408TR-ME08
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.35/each

Specifications

Dimensions

  • Corner Radius
    0.031 in
  • Included Angle
    80 °
  • Length  
    0.479 in
  • Relief Angle
    14 °
  • Width  
    0.322 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiCN/AlTiN/TiN
  • Full Insert Style Code
    XOMX 120408TR-ME08
  • Insert Style
    XOMX
  • Manufacturer Grade
    F40M
  • Material
    Carbide
  • Rake
    Positive
  • Shape
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)