Motion
MPD3904-12

DUFF-NORTON
MPD3904-12

Acme Screw Actuator - MPD Series, Clevis Mount, 24 V Input Voltage, 12 in Stroke Length, 250 lb Load Capacity
Mi Item #03240192
MFR #MPD3904-12
Price$2,357.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
MPD3904-12

Acme Screw Actuator - MPD Series, Clevis Mount, 24 V Input Voltage, 12 in Stroke Length, 250 lb Load Capacity
Mi Item #03240192
MFR #MPD3904-12

Mfr description
MPD3904-12 24VDC ACTUATOR
  • Heavy duty design for long life in tough applications
  • Temperature Range: -20ºF to 120ºF (-29ºC to 50ºC)
  • IP50 Protection (IP52 Optional)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,357.72/each

Specifications

Dimensions

  • Height
    9.50 in
  • Length
    21.55 in
  • Retracted Length
    20.25 in
  • Stroke
    12 in
  • Weight
    18.00 lbs
  • Width
    2.568 in

Details

  • Current Draw
    6 amp
  • Duty Cycle At Rated Load
    26 %
  • Dynamic Load Capacity
    250 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Harmonization Code
    8483.40.9000
  • Input Voltage
    24 V
  • Limit Switches
    Optional
  • Load Capacity
    250 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    25 °F
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    MPD
  • Speed At Full Load
    1.2 in/s
  • Static Load Capacity
    250 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)