Motion
EOC-337-3-R65
Air Cooled Heat Exchanger - Series EOC, Size 337, Electric Drive, 1 NPT Port Size, 1 Passes, 65 psi Bypass
MI ITEM #03240294
MFR #EOC-337-3-R65
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series EOC, Size 337, Electric Drive, 1 NPT Port Size, 1 Passes, 65 psi Bypass
MI ITEM #03240294
MFR #EOC-337-3-R65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EOC-337-3-R65

Specifications

  • Series
    EOC
  • Unit Size
    337
  • Flow Rate
    38 gpm
  • Drive Type
    Electric
  • Number Of Passes
    1
  • Bypass
    65 psi
  • Port Size
    1 NPT
  • Body Material
    Steel
  • Tubing Material
    Copper
  • Cabinet Material
    Steel
  • Maximum Operating Pressure
    300 psi
  • Overall Length
    30.25 in
  • Mounting Hole Spacing
    26.97 in
  • Manufacturer Catalog
  • Connection Type
    NPT
  • Max Operating Temperature
    300 °F
  • Fan Blade Material
    Aluminum
  • Tube Material
    Copper
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text