Motion
KGHA40-PP
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 40 mm, Overall Width: 71 mm, Load Capacity: 5300 N
MI ITEM #03240297
MFR #KGHA40-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 40 mm, Overall Width: 71 mm, Load Capacity: 5300 N
MI ITEM #03240297
MFR #KGHA40-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    84 mm
  • Overall Length
    71 mm
  • Overall Width
    71 mm
  • Shaft Diameter
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Housing Type
    Closed
  • Load Capacity
    5300 N
  • Lubrication
    Linear Lube
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Pillow Block Type
    Standard Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    KGHA

Overview

Mfr description
KGHA40-PP LINEAR DRAWN CUP BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought