Motion
SV1A4R-5FUD-X8

SMC CORP OF AMERICA
SV1A4R-5FUD-X8

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Manifold, 1
MI ITEM #03240312
MFR #SV1A4R-5FUD-X8
List Price$79.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV1A4R-5FUD-X8

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Manifold, 1
MI ITEM #03240312
MFR #SV1A4R-5FUD-X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.49/each for your price

Overview

Mfr description
SV1A4R-5FUD-X8 VALVE

Specifications

  • Piping Type
    Manifold
  • Number Of Positions
    4
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Maximum Operating Pressure
    0.7
  • Seal Material
    Hydrogenated Nitrile
  • Flow Direction
    4-Way
  • Port Size
    1
  • Standards Met
    JIS B 8375 1981
  • Body Material
    Aluminum
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text