Motion
6004LLB/LP03

NTN
6004LLB/LP03

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #03241924
MFR #6004LLB/LP03
Price$48.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6004LLB/LP03

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #03241924
MFR #6004LLB/LP03

Mfr description
6004LLB/LP03 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.10/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.15 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6004LLB/LP03 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing has a 20 mm straight bore, double sealed closure, 42 mm outside diameter, and 12 mm overall width.
  • Manufacturer Catalog Number
    6004LLB/LP03
  • Manufacturer Upc Number
    4547359322040
  • Max Rpm
    21000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2330 lbf
  • Radial Static Load Capacity
    1140 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359322040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)