Motion
48S17D2089M

LEESON ELECTRIC
48S17D2089M

General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #03241944
MFR #48S17D2089M
Price$234.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48S17D2089M

General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #03241944
MFR #48S17D2089M

Mfr description
1/4HP 1800RPM S003 DP 115V 48Z 1PH
  • Heavy gauge steel frame and base
  • Economical split phase design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.80/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48
  • Motor Length Less Shaft
    5.50 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    9.09 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    12 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    5.7 A
  • Full Load Current
    5.70 A
  • Full Load Efficiency
    52.5 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    S
  • kW
    0.19 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856007117
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    NO DESIGN CODE
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    Single Special Extension
  • Spec Sheet
    0.25 HP General Purpose Motor, 1 phase, 1800 RPM, 115 V, 48Z Frame, ODP
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    0.25 HP General Purpose Motor, 1 phase, 1800 RPM, 115 V, 48Z Frame, ODP
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856007117
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)