Motion
FS250
Linear Shaft Seal - For Use With 4812, SUPER4, FS Series
MI ITEM #03241980
MFR #FS250
List Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With 4812, SUPER4, FS Series
MI ITEM #03241980
MFR #FS250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.00/each for your price

Overview

Mfr description
FS 250 FELT SEAL

Specifications

  • UPC_NO
    662486933151
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Felt
  • Series
    FS
  • Manufacturer Catalog
  • Bearing Housing Type
    Closed Bearing / Fixed Housing
  • Lip Material
    Felt
  • Nominal Shaft Diameter
    0.250 in
  • Outer Casing Material
    Felt
  • Outside Diameter
    0.500 in
  • Seal Type
    Solid / Closed - Felt Seal
  • Thickness
    0.125 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought