Motion
SV4300-5FU-T-N11

SMC CORP OF AMERICA
SV4300-5FU-T-N11

SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #03242031
MFR #SV4300-5FU-T-N11
List Price$185.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV4300-5FU-T-N11

SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #03242031
MFR #SV4300-5FU-T-N11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$185.54/each for your price

Overview

Mfr description
SV4300-5FU-T-N11 VALVE
  • SV4000 series valve
  • Single, double solenoid & 3 position available
  • Service life: 50 million cycles or more
  • Supply pressure: 0.5MPa
  • Unrestricted mounting orientation

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    US
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    3/8 in. diameter One-touch fitting
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Pilot
    Internal Pilot
  • Valve Series
    SV4000
  • Voltage Suppressor
    With light and surge voltage suppressor
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought