Motion
HA 3128 E

SKF
HA 3128 E

Adapter Sleeve - 4.9375 in Bore Dia., 97 mm Overall Length, M140x2 Thread Size
Mi Item #03242215
MFR #HA 3128 E
Price$1,332.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 3128 E

Adapter Sleeve - 4.9375 in Bore Dia., 97 mm Overall Length, M140x2 Thread Size
Mi Item #03242215
MFR #HA 3128 E

Mfr description
HA3128E ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,332.32/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Overall Length  
    97 mm
  • Thread Size  
    M140x2
  • Weight
    9.63 lbs

Details

  • Compatible Bearing Number
    C2228
  • Includes
    Lock Washer (MB28)
  • Lock Nut Number
    KM28
  • Lock Washer Number
    MB28
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316571753324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)