Motion
80396
Layout Fluid - 4 oz, Brush in Cap Bottle, Red Color
Mi Item #03242394
MFR #80396
Price$14.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Layout Fluid - 4 oz, Brush in Cap Bottle, Red Color
Mi Item #03242394
MFR #80396

Mfr description
80396 STEEL RED LAYOUT 4OZ BRUSH-IN-CAP
  • Toluene-free
  • Provides a thin film without cracking or chipping
  • Dries in minutes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$14.05/each

Specifications

Dimensions

  • Container Size
    4 oz
  • Size
    4 oz.
  • Specific Gravity
    0.85
  • VOC Content
    0.9246

Details

  • Application
    For Tool and Die Makers, Maintenance Mechanics, Machinists and Pattern Makers, To Scribe Sharp, Clear, Precise Lines on a Variety of Materials Including Metals, Aluminum and Glass
  • Color
    Red
  • Container Type
    Brush in Cap Bottle
  • Features & Benefits
    • Toluene-free • Provides a thin film without cracking or chipping • Dries in minutes • Prevents glare with a uniform, deep color • Reduces eye strain
  • Flash Point
    53 °F
  • Manufacturer Upc Number
    753769803961
  • UPC_NO
    753769803961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)