Motion
89682-8
Knee Boots - PVC Upper Material, 8 Size
Mi Item #03242569
MFR #89682-8
Price$58.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knee Boots - PVC Upper Material, 8 Size
Mi Item #03242569
MFR #89682-8

Mfr description
89682-8 SZ 8 STEEL TOE BOOT POLY BLEND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.20/pr

Specifications

Dimensions

  • Height
    16 in
  • Men'S Size
    8

Details

  • Application
    Breweries & Bottling, Chemical Resistant Boot, Food Processing, Mining
  • Chemical Resistance Level
    Moderate Chemical Resistance
  • Closure Type
    Slip-On
  • Product Line
    Goliath
  • Protection Features
    Chemical Protection, Waterproof
  • Shank
    Steel Shank
  • Slip Resistance Features
    Spikes/Cleats
  • Standards Met
    ASTM F2413-05
  • Toe Protection
    Steel Toe
  • Upper Material
    PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)