Motion
W231EL 1 15/16 UNMTD BALL BRG

LINK-BELT
W231EL 1 15/16 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID, Eccentric Collar Locking
MI ITEM #03242642
MFR #W231EL 1 15/16 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
W231EL 1 15/16 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID, Eccentric Collar Locking
MI ITEM #03242642
MFR #W231EL 1 15/16 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W231EL BRG & COL W231EL
  • 1 15/16" Unmounted Ball Bearing, Intermediate Duty, Non-relubricatable, Spherical O.D. outer race, Eccentric Cam Locking Collar, Single Lip Contact Seal

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    4.0000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Intermediate Duty Ball Brg
  • Inner Ring Width
  • Locking Device
    Eccentric Locking Collar
  • Operating Temperature Range
    -40 to +225 °F
  • Radial Dynamic Load Capacity
    6090 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Bearing Material
    Chrome Steel
  • Finish Coating
    Uncoated
  • Max Rpm
    3600 rpm
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Grease Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    793699305197
  • UPC_NO
    793699305197
  • Weight
    1.75 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought