Motion
8MGT-3280-62

GATES RUBBER CO
8MGT-3280-62

PolyChain™GTCarbon Poly Chain Belt - GT, 0.315 in / 8 mm Pitch, 129.13 in / 3280 mm Pitch Length, 62 mm Width, 410 Teeth, Polyurethane Material
Mi Item #03242661
MFR #8MGT-3280-62
Price$1,815.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MGT-3280-62

PolyChain™GTCarbon Poly Chain Belt - GT, 0.315 in / 8 mm Pitch, 129.13 in / 3280 mm Pitch Length, 62 mm Width, 410 Teeth, Polyurethane Material
Mi Item #03242661
MFR #8MGT-3280-62

Mfr description
8MGT-3280-62 POLY CHAIN BELT
  • Durable polyurethane construction resists chemicals, oil, pollutants and abrasion
  • Robust carbon tensile cord combines minimal stretch with extraordinary strength and load carrying capacity
  • Gates curvilinear tooth profile provides high shear strength and improved load carrying capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,815.63/each

Specifications

Dimensions

  • Belt Height
    0.233 in / 5.9 mm
  • Belt Width
    62 mm
  • Overall Length
    3280 mm
  • Overall Width  
    62 mm
  • Pitch
    0.315 in / 8 mm
  • Pitch Length
    129.13 in / 3280 mm
  • Standard Width
    YES
  • Tooth Height
    0.135 in / 3.4 mm
  • Weight
    2.21 lbs
  • Width
    2.441 in / 62 mm

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Ribbed
  • Belt Section
    8M
  • Belt Type
    GT
  • Belt/Slab
    Belt
  • Color
    Blue
  • Cord Material
    Carbon
  • Description
    Give yourself a competitive advantage by designing in the Gates Poly Chain® GT™ Carbon drive system instead of roller chain in your next power transmission application. The patented use of carbon fiber as the tensile cord in this belt provides increased horsepower rating for greater power density and compactness. When combined with Gates Poly Chain GT sprockets, you have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.
  • End Type
    Endless
  • Fabric Type
    Nylon
  • Manufacturer Catalog Number
    92743410
  • Manufacturer Upc Number
    072053884128
  • Material
    Polyurethane
  • Max Operating Temperature
    185 °F
  • Maximum Temperature
    +185°F / +85 °C
  • Minimum Temperature
    -65°F / -54 °C
  • Number Of Teeth  
    410
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -65 to +185 °F
  • Reinforcing Cord Material
    Carbon
  • Resistance Features
    Abrasion Resistant, Chemical Resistant, Oil Resistant
  • Sided
    Single Sided
  • Sprocket Compatibility
    Poly Chain GT
  • Static Conductive
    No
  • Tooth Form
    Curvilinear
  • UPC_NO
    072053884128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)