Motion
UCFCS211-35

AMI BEARINGS INC
UCFCS211-35

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03242738
MFR #UCFCS211-35
Price$282.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFCS211-35

Flange-Mount Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03242738
MFR #UCFCS211-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$282.07/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.3750 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    2-3/16 in
  • Length Through Bore
    2.189 in
  • Overall Length Diameter  
    6.3750 in
  • Pilot Diameter
    4.500 in
  • Unit Standoff
    1.591 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    6610 lbf
  • Replacement Bearing
    UC211-35
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCFCS200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250204847

Overview

Mfr description
UCFCS211-35 2-3/16 PILOTED FLG CART
  • SELECT SERIES - UCP/UCTB/UCPA/UCFT/UCFB/UCFK/UCF/UCFCS/UCST/UCT/UCECH
  • Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert Nickel Corrosion Resistant Housing
  • Typical Applications: Agriculture Fertilizer and Manure Spreaders Lumber Processing Wet Recycling Pulp and Paper Waste Water Treatment Car Wash Systems
  • Bore Size Range Availability: 1/2” to 2-3/16” and 15mm to 50mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought