Overview
Mfr description
6024 2NS BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceC3
- Manufacturer Catalog Number6024-2NSC3BXMS
- Manufacturer Upc Number4991893660425
- UPC_NO4991893660425
- Weight5.89 lbs
- Description6024 2NSE BRG
- Country of OriginJAPAN
- Harmonization Code8482.10.50.56
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6024C3BNLS is a radial deep groove ball bearing with a 120mm bore, straight bore, open design, 180mm OD, and 28mm width, ideal for high-speed rotation.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data