Specifications
Details
- Accessory TypeSanding Pad
- Description1/2 in (13 mm) W x 7.0000 in (178 mm) L DynaPad Hard Platen Pad 5-Pkg
- For Use WithDynafile II, Dynafile III, Dynafile, Mini-Dynafile II
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)