Overview
Mfr description
11078 CONTACT WHEEL ASSEMBLY
Specifications
- Accessory TypeContact Wheel
- For Use With11179, 11203, 11218, 11228, 11240, 11244, 11245, 11255, 11258, 11261, 11262, 11286, 11304, 11312, 11320, 11329, 11360, 15026, or a 11320 contact arm
- DescriptionContact Wheel Ass'y, 5/8 in Dia. x 3/8 in W x 3/8 in I.D, Crown Face, 70 Duro Rubber
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data