Specifications
Details
- Accessory TypeContact Arm
- DescriptionContact Arm Ass'y, 3/4 in Dia. x 5/8 in W, Rubber Wheel, with 3/4 in (19 mm) W Platen
- For Use WithDynafile II
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)