Specifications
Dimensions
- Size1/2 x 24 (Belt) in, 4 to 14 (Workable Reach) in, 5/8 x 3/8 (Wheel) in
Details
- Accessory TypeContact Arm
- For Use WithDynafile Air & Electric Models
- UPC_NO0616026112186
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)