Specifications
Details
- Accessory TypeContact Arm
- DescriptionContact Arm Ass'y, 1.0000 in Da. x 3/8 in W, Tapered Rubber Wheel, No Platen/Offset Design
- For Use WithDynafile II
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)