Specifications
Details
- Accessory TypeContact Wheel
- DescriptionContact Wheel Ass'y, 5/16 in Dia. x 3/8 in W x 3/16 in I.D, Crown Face, 70 Duro Rubber
- For Use With11341 or a 15033 contact arm
Overview
Mfr description
11342 5/16 X 3/8 RUBBER CONTACT WHEEL