Motion
14000
Dynafile® Belt Sander - Straight Line, Front Exhaust, 0.50 hp, 31.00 cfm @ Load, 20000 rpm
MI ITEM #03242895
MFR #14000
Price$1,124.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynafile® Belt Sander - Straight Line, Front Exhaust, 0.50 hp, 31.00 cfm @ Load, 20000 rpm
MI ITEM #03242895
MFR #14000

Mfr description
14000 AIR DYNAFILE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,124.63/each

Specifications

Dimensions

  • Belt Length
    24.00 in
  • Belt Width
    0.13–0.50 in
  • Inlet size
    0.250 in
  • Overall Height
    4.60 in
  • Overall Length
    14.60 in
  • Tool Weight
    3.1 lbs

Details

  • Air Consumption @ Load
    31.00 cfm
  • Description Keyword
    Straight Line
  • Exhaust Type
    Front
  • Horsepower
    0.50 hp
  • Includes
    11218 Contact Arm
  • Maximum Speed
    20000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)