Motion
40326
Dynafine® II Belt Sander - 7° Offset, Front Exhaust, 0.50 hp, 28.00 cfm @ Load, 20000 rpm
MI ITEM #03242897
MFR #40326
Price$983.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynafine® II Belt Sander - 7° Offset, Front Exhaust, 0.50 hp, 28.00 cfm @ Load, 20000 rpm
MI ITEM #03242897
MFR #40326

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$983.97/each

Specifications

Dimensions

  • Belt Length
    20.50 in
  • Belt Width
    0.25–0.75 in
  • Inlet size
    0.250 in
  • Overall Height
    4.86 in
  • Overall Length
    14.25 in
  • Tool Weight
    1.1 kg

Details

  • Air Consumption @ Load
    28.00 cfm
  • Description Keyword
    7° Offset
  • Exhaust Type
    Front
  • Horsepower
    0.50 hp
  • Includes
    Contact Arm for 5/8" or 3/4" Wide x 20-1/2" Long Abrasive Belt (11287)
  • Maximum Speed
    20000 rpm

Overview

Mfr description
40326 SANDER DYNAFILE II

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought