Motion
50630
Disc Backing Pad - 5 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #03242898
MFR #50630
List Price$41.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 5 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #03242898
MFR #50630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.86/each for your price

Overview

Mfr description
50630 5"PAD NON VACUUM RUBBER

Specifications

  • Pad Diameter
    5 in
  • Thread Size
    5/16-24 in
  • Body Material
    Rubber
  • Density Rating
    Medium
  • UPC_NO
    0616026506305
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text