Motion
52412
7° Offset Air Disc Sander - 0.70 hp, 3.00 in Pad, 36.00 cfm @ Load, Front Exhaust, 3/8 – 24 Spindle Size
Mi Item #03242903
MFR #52412
Price$756.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7° Offset Air Disc Sander - 0.70 hp, 3.00 in Pad, 36.00 cfm @ Load, Front Exhaust, 3/8 – 24 Spindle Size
Mi Item #03242903
MFR #52412

Mfr description
52412 3"DISC SANDER, 7HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$756.07/each

Specifications

Dimensions

  • Inlet Size
    0.250 in
  • Overall Height
    5.50 in
  • Overall Length
    6.00 in
  • Pad Size
    3.00 in
  • Spindle Thread Size
    3/8 – 24
  • Tool Weight
    2 lbs

Details

  • Air Consumption @ Load
    36.00 cfm
  • Disc Sander Type
    7° Offset
  • Exhaust Type
    Front
  • Horsepower
    0.70 hp
  • Includes
    51347 Locking-Type Pad
  • Maximum Speed
    20000 rpm
  • Sound Level
    90 dB(a)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)