1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DYNABRADE INC
54325
Disc Backing Pad - 127 mm Pad Diameter, 5/16-24 in Thread Size
MI ITEM #
03242905
MFR #
54325
Price
$60.06
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Disc Accessories
DYNABRADE INC 54325
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DYNABRADE INC
54325
Disc Backing Pad - 127 mm Pad Diameter, 5/16-24 in Thread Size
MI ITEM #
03242905
MFR #
54325
Mfr description
54325 5" PAD HOOKIT STYLE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$60
.06
/each
Add to Cart
Specifications
Dimensions
Pad Diameter
127 mm
Thread Size
5/16-24 in
Weight
0.21 lbs
Details
Density Rating
Medium
Mounting Type
Hook-Face
UPC_NO
0616026543256
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items