Motion
56106
Disc Backing Pad - 127 mm Pad Diameter, 5/16-24 in Thread Size
Mi Item #03242908
MFR #56106
Price$58.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 127 mm Pad Diameter, 5/16-24 in Thread Size
Mi Item #03242908
MFR #56106

Mfr description
56106 DISC PAD 5" 3/8 THICK PARTS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.46/each

Specifications

Dimensions

  • Pad Diameter
    127 mm
  • Thread Size
    5/16-24 in
  • Weight
    0.22 lbs

Details

  • Body Material
    Urethane
  • Density Rating
    Medium
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    0616026561069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)