Motion
56107
Disc Backing Pad - 6.0000 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #03242909
MFR #56107
Price$42.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disc Backing Pad - 6.0000 in Pad Diameter, 5/16-24 in Thread Size
MI ITEM #03242909
MFR #56107

Mfr description
56107 6" ORBITAL DISC PAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.30/each

Specifications

Dimensions

  • Diameter
    6 in
  • Disc Diameter
    6 in
  • Pad Diameter
    6.0000 in
  • Thread Size
    5/16-24 in
  • Weight
    0.28 lbs

Details

  • Back Mounting Type
    Threaded Shaft
  • Body Material
    Foam
  • Density Rating
    Medium
  • Face Mounting Type
    Adhesive/PSA
  • Max Rpm
    13000 rpm
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    0616026561076

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)