Motion
56815
Dynaorbital® Supreme Air Orbital Sander - 0.28 hp, Random Orbit, 0.188 in Orbit Dia., 18.00 cfm @ Load, Non-Vacuum, 5.00 in Pad
Mi Item #03242910
MFR #56815
Price$352.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynaorbital® Supreme Air Orbital Sander - 0.28 hp, Random Orbit, 0.188 in Orbit Dia., 18.00 cfm @ Load, Non-Vacuum, 5.00 in Pad
Mi Item #03242910
MFR #56815

Mfr description
56815 5" N0N-VAC ORBITAL SANDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$352.62/each

Specifications

Dimensions

  • Inlet Size
    0.250 in
  • Orbit Diameter
    0.188 in
  • Overall Height
    3.625 in
  • Overall Length
    6.500 in
  • Pad Size
    5.00 in
  • Spindle Thread Size
    5/16 – 24 Female
  • Tool Weight
    1 kg

Details

  • Air Consumption @ Load
    18.00 cfm
  • Exhaust Type
    Rear
  • Horsepower
    0.28 hp
  • Includes
    Comfort Platform
  • Maximum Speed
    12000 rpm
  • Orbit Style
    Random
  • Pad Shape
    Circular
  • Vacuum Type
    Non-Vacuum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)