Motion
57850
Dynaline Disc Backing Pad - 7.0000 in Pad Diameter
MI ITEM #03242911
MFR #57850
Your Price$53.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynaline Disc Backing Pad - 7.0000 in Pad Diameter
MI ITEM #03242911
MFR #57850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.92/each(List $62.02)

Overview

Mfr description
57850 NON-VACUUM VINYL FACE MED

Specifications

  • Pad Diameter
    7.0000 in
  • Body Material
    Urethane
  • Density Rating
    Medium
  • Overall Length
    7 in
  • UPC_NO
    0616026578500
  • Mounting Type
    Adhesive/PSA
  • Weight
    0.19 lbs
  • Width
    3-2/3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought