1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DYNABRADE INC
57852
5.0000 in Pad Diameter
Mi Item #
03242912
MFR #
57852
Price
$54.90
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Disc Accessories
DYNABRADE INC 57852
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DYNABRADE INC
57852
5.0000 in Pad Diameter
Mi Item #
03242912
MFR #
57852
Mfr description
57852 3-2/3X7 BACK-UP PAD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$54
.90
/each
Add to Cart
Specifications
Dimensions
Overall Length
7 in
Pad Diameter
5.0000 in
Weight
0.18 lbs
Width
3-2/3 in
Details
Density Rating
Medium
Mounting Type
Hook-Face
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items