Overview
Mfr description
94472 DYNACUSHION PNEU. WHEEL 5"
Specifications
- Accessory TypeStandard Dynacushion Pneumatic Wheel
- Description5.0000 in (127 mm) Dia. x 3-1/2 in (89 mm) W Standard Dynacushion Pneumatic Wheel
- For Use WithDynabrade Products
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data