Motion
AS2001FM-03
AS Flow Control w/ 1/8 standard Body Size
MI ITEM #03242987
MFR #AS2001FM-03
List Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS Flow Control w/ 1/8 standard Body Size
MI ITEM #03242987
MFR #AS2001FM-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.75/each for your price

Overview

Mfr description
AS2001FM-03 SPEED CONTROL W/FITTING
  • In-line type speed controller with one-touch fittings
  • Designed for low speed operation
  • All brass parts are electroless nickel plated
  • Accepts metric or inch size tubing
  • Meter-in and meter-out types easily determined by the flowdirection symbol on the resin body

Specifications

  • Piping Type
    Inline
  • Metering
    Meter Out
  • Thread Standard
    Meter out
  • Tube Size
    5/32 (OD) in
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Valve Function
    Needle
  • Port Connection Type
    Push To Connect
  • Body Material
    Brass, PBT
  • Overall Width
    9.3 mm
  • Overall Height
    32.6 mm
  • Flow Coefficient Cv Flow Factor Kv
    2 mm²
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Overall Length
    40.7 mm
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Body Size
    1/8 standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought