Specifications
Dimensions
- Cylinder Size160 mm
Details
- Country of OriginJP
- Hardware TypeRod Eye, Single Knuckle Joint
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
- SeriesCS1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)