Motion
VEM3613T
General Purpose Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3470 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #03243222
MFR #VEM3613T
Price$1,945.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 5 hp, 3600 rpm, 3 ph, 230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3470 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #03243222
MFR #VEM3613T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,945.36/each

Specifications

Dimensions

  • Frame Size
    184TC
  • Overall Length C Dimension
    16.55 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    73 lbs

Details

  • Additional Details
    Ball bearings with a locked drive end bearing and heavy-gauge steel or cast iron frame.
  • Amps @ Voltage
    5.9 A @ 460 V; 11.8 A @ 230 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Base RPM
    3470 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.90 A
  • Full Load Efficiency
    88.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568422830
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
VEM3613T MOTOR
  • Ball bearings with a locked drive end bearing and heavy-gauge steel or cast iron frame
  • VEM Super-E®/XE motors have NEMA Premium® efficiency
  • Three-year warranty
  • Applications: Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought