Motion
V3F3
V-Series Hydraulic Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 4500 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #03243224
MFR #V3F3
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Series Hydraulic Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 4500 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #03243224
MFR #V3F3

Mfr description
V3F3 COUPLER 3/8 NPT F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.00/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    1 in
  • Length
    1.87 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    10500 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Flow Rate
    9.5 gpm
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    4500 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)