Motion
CG5EN50TNSR-75

SMC CORP OF AMERICA
CG5EN50TNSR-75

50 mm Bore, 75 mm Stroke, Integral Clevis Mount
Mi Item #03243286
MFR #CG5EN50TNSR-75
Price$173.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5EN50TNSR-75

50 mm Bore, 75 mm Stroke, Integral Clevis Mount
Mi Item #03243286
MFR #CG5EN50TNSR-75

Mfr description
CG5EN50TNSR-75 SS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.75/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    75 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Integral Clevis
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)