Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAYOVAC
RL123A-1G

Photo Battery - 123, Chemistry: Lithium, 3 Volt, Package Qty: 1
Mi Item #03243296
MFR #RL123A-1G

Mfr description
RL123A-1G 3V LITHIUM BATTERY
  • Provides excellent performance and real value for all camera needs
  • Proudly made in the United States
  • Guaranteed performance
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Battery Size
    123
  • Diameter
    17 mm
  • Height
    4.2
  • Standard Battery Pack Size
    6
  • Width
    5.4

Details

  • Battery Capacity
    1400 mAh
  • Battery Chemistry
    Lithium
  • Battery Type
    Photo Battery
  • Battery Voltage
    3
  • Features & Benefits
    • Provides excellent performance and real value for all camera needs• Proudly made in the United States• Guaranteed performance
  • Iec Code
    CR17345
  • Package Quantity
    1
  • Rechargeable Or Disposable
    Disposable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)