Motion
MP2453

CLECO
MP2453

Master Power Direct Drive Stall Air Screwdriver - M-Series, Pistol Grip Handle Style, 1/4 in Compatible Bit Size, 1/4 in Inlet Size, 1800 rpm Maximum Speed
MI ITEM #03243309
MFR #MP2453
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
MP2453

Master Power Direct Drive Stall Air Screwdriver - M-Series, Pistol Grip Handle Style, 1/4 in Compatible Bit Size, 1/4 in Inlet Size, 1800 rpm Maximum Speed
MI ITEM #03243309
MFR #MP2453

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MP2453 MASTER POWER SCREW GUN
  • Rugged Metal Housing
  • Tough Tool Great Value
  • Easy Access Forward Reverse Lever
  • High Parts Interchangeability

Specifications

  • Compatible Bit Size
    1/4 in
  • Inlet size
    1/4 in
  • Maximum Speed
    1800 rpm
  • Minimum Torque
    9.7 in
  • Maximum Torque
    75 in
  • Air Pressure
    90 psi
  • Air Consumption
    22.0 scfm
  • Handle Style
    Pistol Grip
  • Reversible
    Reversible
  • Clutch Adjustability
    Adjustable Clutch
  • Variable Speed
    Variable Speed
  • Series
    M-Series
  • Overall Length
    5.7 in
  • Manufacturer Upc Number
    697099641513
  • Harmonization Code
    8467115020
  • Warranty
    1-Year
  • Tool Weight
    2.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought